2 pieces in stock at Vaughan, ON as of 9:34 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 9:34 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Dimensions (L x W x H) | 440 x 250 x 340 mm |
| Min/Max of Shoulder Belt | 850-1400 mm |
| Material | PES - Polyester |
| Colour | Black/Grey |
| Product Weight (per item) | 1720 g |
| Maximum Load Capacity | 12 kg (26.5lbs) |
| EAN | 4058794055511 |
| Robust tool bag with one-piece zip and waterproof plastic bottom shell |
| Polyester insert pockets for tool storage on the inside and outside of the bag |
| Rubber band on the outside for pens and small screwdrivers |
| Shoulder strap can be removed easily and used as a tool belt |
| Comfortable leather carrying handle |
| Made from high quality polyester |